Beli dial caliper 8 di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Mitutoyo Dial Caliper Metric Typeatribut:
- Graduation (mm): 0.02
- Range Per Rev (mm): 2
- KRISBOW Jangka Sorong Analogatribut:
- Dimensions (mm): 250x95x30
- Range/Reading (mm): 150 /0.02
- Insize Dial CaliperDeskripsi:Dial Caliper> Shock dial indicator> Made of stainless steel> Meet DIN862> Made of hardened stainless steel
- monotaro Dial Caliperatribut:
- Dimensions (mm): Depth bar (5 x t2)
- Minimum display amount (mm): 0.01
- Dimension A (mm): 40
- Dimensions d (mm): 16
- Instrument Difference (mm): +/- 0.03
- One rotation of the pointer (mm): 1
- Niigata Seiki (SK) Dial CaliperDeskripsi:Dial Caliper DVC-15II. - Measure outside, inside diameter and depth - Slider displacement indicate on the dial - Satin Finish - Range 0-150mm, Accuracy +/-0.03mm.atribut:
- Depth Bar: Yes
- Minimum Display (mm): 0.02
- Niigata Seiki (SK) Dial Caliper Gauge (Inside)Deskripsi:Dial Caliper Gauge (Inside) AI-1. - Measure wall thickness and irregular parts - Body Steel - Measuring Range: 6-18mm, acurracy: +/-0.04mm - Leg Length: 40mm.atribut:
- Material: Body: Steel
- Mitutoyo Jangka Sorong Dialatribut:
- One rotation of the pointer (mm): Two
- Scale Interval (mm): 0.02
- Instrument Difference (mm): +/- 0.03
- Depth Bar: Yes
- Measuring Range (mm) : 0-150
- TECLOCK External Dial Caliper Gaugeatribut:
- Graduation: 0.1mm
- Shinwa Rules Fiber Caliper Dial Typeatribut:
- Material: Glass fiber
- TKG Part Number (2015): 5-2158-1001
- Dimension: 224x77x15mm
- Measuring Range: 0.1-150mm
- Instrumental Error: ± 0.1mm
- Minimum Scale: 0.1mm
- TRUSCO Number: 408-3369
- Mitutoyo Analog Dial IndicatorDeskripsi:This is a standard dial indicator. It offers you the following benefits:-Bezel clamp and lifting lever (optional) can be attached to either right or left side. They can be easily installed and removed without tools.-No through screw holes on the frame as well as the use of an O-ring prevents water or oil penetration.atribut:
- Accuracy (µm): 10
- SHINWA Fiber Caliperatribut:
- Measurement Range (mm): 0.1 to 150
- Instrument Error (mm): ±0.1
- Minimum Display (mm): 0.1
- Outer Side Jaws (mm): 39
- Depth Bar: Yes
- Interior Jaws (mm): 14
- TECLOCK Internal Jangka Sorong Analogatribut:
- Graduation: 0.01 mm
- Indicator Range: 2 mm
- Tajima Measuring Tape (Meteran)Deskripsi:- With scale equivalent scale gradations.- Rigid stent tape is adopted.- Safety rope mounting ring that can be stored in the main body.
- Mitutoyo Dial CaliperDeskripsi:The dial design of the Mitutoyo caliper provides ultra-smooth sliding with better shock protection while measuring outside dimensions, insider dimensions, depth and steps. A Titanium Nitride (TiN) coating on the sliding surface increases wear resistance and the improved dial face offers faster measurement readabilty.atribut:
- Units: Metric
- Range (mm): 0-150
- Accuracy (mm): ±0.02
- Graduation (mm): 0.01
- Pitch Per Revolution (mm): 1
- Mitutoyo Part Number: D15FX
- Insize Dial Caliper 1311 Seriesatribut:
- Caliper Material: Stainless Steel
- Depth Rod Shape: Rectangular
- Dial Color: White
- Jaw Actuation Type: Thumb Wheel
- Jaw Material: Stainless Steel
- Jaw Shape: Standard Blade
- Measurements: 4-Way
Daftar Harga dial caliper 8 Terbaru March 2026
| Mitutoyo Dial Caliper Metric Type | Rp1.199.900 |
| KRISBOW Jangka Sorong Analog | Rp589.900 |
| Insize Dial Caliper | Rp829.900 |
| monotaro Dial Caliper | Rp989.900 |
| Niigata Seiki (SK) Dial Caliper | Rp1.299.900 |
| Niigata Seiki (SK) Dial Caliper Gauge (Inside) | Rp2.899.900 |
| Mitutoyo Jangka Sorong Dial | Rp2.799.900 |
| TECLOCK External Dial Caliper Gauge | Rp10.999.900 |
| Shinwa Rules Fiber Caliper Dial Type | Rp509.900 |
| Mitutoyo Analog Dial Indicator | Rp509.900 |
Data diperbarui pada 05/03/2026 (Harga belum termasuk PPN)























































































































































%20Dial%20Caliper/P102224663-1.jpg)
%20Dial%20Caliper%20Gauge%20(Inside)/P102224823-1.jpg)






/qtP105271965-1.jpg)
/22P105414074-1.jpg)